Zoro Homepage

LED Minibar

  • Mfr # 5517CAC

  • Zoro # G010412333


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Permanent
Lens Color
Clear
Minimum Operating Temperature
-22 Degrees F
Lighting Technology
LED
Number of Bulbs
108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517CAC
Zoro #
G010412333
UPC #
758379124321
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
6 11/16 in
Overall Height
2-3/16 in
Overall Length
17 in

Details

Item
LED Minibar
Installation Type
Permanent
Lens Color
Clear
Minimum Operating Temperature
-22 Degrees F
Lighting Technology
LED
Number of Bulbs
108
Light Color
Amber, White
IP Rating
IP69K
Features
360 Degrees Light Distribution
Base Material
Aluminum
Includes
M5 Hardware
Mount Style
Surface
Wattage
77 W
Light Type
Mini Light Bar
Light Pattern
Flashing
Number of Flash Patterns
97
Electrical Connection
Blunt Cut Wiress
Mount Type
Bolt
Wire Exit
Bottom
Installation Location
Roof
Number of Heads
6
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Shape
Rectangular
Current
6.2 A
Standards
CA T13, R10, SAE Class I
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J845 Class 1
Series
5517 Series Reflex
Maximum Operating Temperature
122 Degrees F
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.