Zoro Homepage

LED Minibar

  • Mfr # 5517CAG-VM

  • Zoro # G010412326


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122 Degrees F
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Light Color
Amber, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517CAG-VM
Zoro #
G010412326
UPC #
758379124406
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Depth
6 11/16 in
Overall Length
17 in

Details

Item
LED Minibar
Maximum Operating Temperature
122 Degrees F
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Light Color
Amber, Green
Installation Type
Removable
Mount Style
Surface
Wire Exit
Bottom
Includes
M5 Hardware
Standards
CA T13, R10, SAE Class I
Includes Electrical Connection
Electrical Connection Included
Current
6.2 A
Number of Bulbs
108
Features
360 Degrees Light Distribution
Light Type
Mini Light Bar
Light Pattern
Flashing
Lens Color
Clear
Number of Flash Patterns
97
Base Material
Aluminum
Wattage
77 W
IP Rating
IP69K
Electrical Connection
Lighter Plugs
Installation Location
Roof
SAE Class Rating
SAE J845 Class 1
Series
5517 Series Reflex
Minimum Operating Temperature
-22 Degrees F
Mount Type
Suction
Number of Heads
6
Shape
Rectangular
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber/Green, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.