Zoro Homepage

LED Minibar

  • Mfr # 5517CAG

  • Zoro # G710411476


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Wire Exit
Bottom
Number of Flash Patterns
97
Series
5517 Series Reflex
Number of Heads
6
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517CAG
Zoro #
G710411476
UPC #
758379124338
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 in
Overall Depth
6 11/16 in
Overall Height
2-3/16 in

Details

Item
LED Minibar
Wire Exit
Bottom
Number of Flash Patterns
97
Series
5517 Series Reflex
Number of Heads
6
Shape
Rectangular
Minimum Operating Temperature
-22 Degrees F
Installation Location
Roof
Base Material
Aluminum
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Number of Bulbs
108
Light Type
Mini Light Bar
Installation Type
Permanent
Light Pattern
Flashing
Mount Type
Bolt
Maximum Operating Temperature
122 Degrees F
Lighting Technology
LED
Lens Color
Clear
Includes
M5 Hardware
Wattage
77 W
Electrical Connection
Blunt Cut Wiress
SAE Class Rating
SAE J845 Class 1
Mount Style
Surface
Light Color
Amber, Green
Features
360 Degrees Light Distribution
Standards
CA T13, R10, SAE Class I
IP Rating
IP69K
Current
6.2 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber/Green, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.