Zoro Homepage

LED Minibar

  • Mfr # 5517CAR-VM

  • Zoro # G210412331


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Lighter Plugs
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517CAR-VM
Zoro #
G210412331
UPC #
758379124413
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 in
Overall Depth
6 11/16 in
Overall Height
2-3/16 in

Details

Item
LED Minibar
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Lighter Plugs
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Wattage
77 W
Light Type
Mini Light Bar
Features
360 Degrees Light Distribution
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Suction
Lighting Technology
LED
Number of Heads
6
Series
5517 Series Reflex
Lens Color
Clear
Light Pattern
Flashing
IP Rating
IP69K
Number of Bulbs
108
Light Color
Amber, Red
Number of Flash Patterns
97
Shape
Rectangular
Current
6.2 A
Includes Electrical Connection
Electrical Connection Included
Includes
M5 Hardware
Installation Location
Roof
Minimum Operating Temperature
-22 Degrees F
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Standards
CA T13, R10, SAE Class I
Installation Type
Removable
Base Material
Aluminum
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber/Red, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.