Zoro Homepage

LED Rotating Beacon

  • Mfr # 7660R

  • Zoro # G010397197


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Overall Height
5 11/16 in
Number of Flash Patterns
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660R
Zoro #
G010397197
UPC #
758379039908
Country of Origin
Viet Nam

Dimensions

Overall Height
5 11/16 in
Overall Diameter
6 1/2 in

Details

Item
LED Rotating Beacon
Includes
Mounting Hardware
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Number of Flash Patterns
1
Wattage
27 W
Current
2.1 A
SAE Class Rating
SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Lens Color
Clear
Base Material
Aluminum
IP Rating
IP67
Number of Heads
1
Series
7660 Series
Electrical Connection
Blunt Cut Wiress
Mount Type
Bolt
Installation Type
Permanent
Number of Bulbs
8
Shape
Roung
Installation Location
Roof
Wire Exit
Side
Lighting Technology
LED
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Standards
CA T13, CE, R10, R65, RoHS Compliant, SAE Class I, UKCA
Light Color
Red
Light Type
Rotating Beacon
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Voltage
TRUE

Description

LED Rotating Beacon, Light Type Rotating Beacon, Light Color Red, Wattage 27 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Diameter 6 1/2 in, Overall Height 5 11/16 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.