Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Safety Director, Amber, 35 ft. Cable

  • Mfr # 3435A

  • Zoro # G9543689


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
Color
Amber
Lamp Type
Led
Housing Material
Aluminum
Rating
1.6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3435A
Zoro #
G9543689
UPC #
758379058992
Country of Origin
Viet Nam

Details

Item
Led Safety Director,Amber,35 ft. Cable
Voltage
12VDC
Color
Amber
Lamp Type
Led
Housing Material
Aluminum
Rating
1.6A
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F

Description

Led Safety Director,Amber,35 ft. Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.