Zoro Homepage

LED Spotlight, Wireless, Black, 2.7A

  • Mfr # EW3010

  • Zoro # G5037282


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24VDC
Color
Black
Mounting
Permanent/Magnet
Lamp Type
Led
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3010
Zoro #
G5037282
UPC #
758379063491
Country of Origin
Taiwan, Province of China

Details

Item
LED Remote Spotlght,Wirelss,Blck,2.7AMPS
Voltage
12 to 24VDC
Color
Black
Mounting
Permanent/Magnet
Lamp Type
Led
Housing Material
Polycarbonate
Rating
2.8A

Description

LED Spotlight,Wireless,Black,2.7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.