Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED STT Combo Light

  • Mfr # ED3040AW-WWG

  • Zoro # G005781550


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Includes
Grommet Mount
Lamp Life
80,000 hr
Lens Color - Vehicle Lighting
Clear/Red
Lamp Type
LED
Light Type - Vehicle Lighting
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3040AW-WWG
Zoro #
G005781550
UPC #
758379104330
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr.
Height - Vehicle Lighting
5 3/8 in
Width - Vehicle Lighting
5 3/8 in
Length - Vehicle Lighting
5 3/8 in
Overall Depth
5 3/8 in
Overall Diameter
4 in

Details

Item
Stop/Turn/Tail Light
Includes
Grommet Mount
Lamp Life
80,000 hr
Lens Color - Vehicle Lighting
Clear/Red
Lamp Type
LED
Light Type - Vehicle Lighting
Flashing
Number of Flash Patterns - Vehicle Lighting
69
Voltage
12-24V DC
Lighting Technology - Vehicle Lighting
LED
Mounting - Vehicle Lighting
Grommet
Wiring Connection - Vehicle Lighting
Pl3 Connector
Standards
CA T13, DOT Compliant, R10, RoHS Compliant, SAE Class I
Lighting Technology
LED
Lens Color
Clear, Red
Wattage
14.1 W
Manufacturer Warranty - Vehicle Lighting
5 yr
Shape
Round
Mount Style
Recessed
Vehicle Side
Universal
Light Type
Stop, Turn, and Tail Combination Light
Series
ED3000 Series
Flash Pattern
Synchronized/Alternating
Installation Type
Permanent
Mount Type
Grommet
Electrical Connection
PL-3 Connector
IP Rating
IP67
Manufacturer Warranty
5 yr
Current
1.1 A
Operating Voltage
12-24V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 5 3/8 in, Current 1.1 A, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Mount Type Grommet, Mount Style Recessed, Installation Type Permanent, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.