Zoro Homepage

LED Warning Light

  • Mfr # ED3793BA

  • Zoro # G710396964


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Wire Exit
Bottom
Mount Type
Bracket, Self-Adhesive
Lens Color
Clear
Overall Height
2 in
Number of Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3793BA
Zoro #
G710396964
UPC #
758379121054
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Length
3-1/8 in
Overall Depth
1/2 in

Details

Item
LED Warning Light
Wire Exit
Bottom
Mount Type
Bracket, Self-Adhesive
Lens Color
Clear
Number of Heads
1
Standards
CA T13, R10, RCM, SAE Class I
Current
0.4 A
Number of Bulbs
8
Minimum Operating Temperature
-22 Degrees F
Lens Material
Silicone
Installation Type
Permanent
Wattage
10.5 W
Electrical Connection
Blunt Cut Wiress
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Perimeter Flashing Warning Light
Shape
Rectangular
Number of Flash Patterns
69
Base Material
Aluminum
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Color
Amber, Blue
Light Pattern
Flashing
Mount Style
Surface
Series
ED3790 UltraFlex Series
Lighting Technology
LED
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
IP Rating
IP67, IP69K
SAE Class Rating
SAE J595 Class 1
Maximum Operating Temperature
122 Degrees F
Includes
Bezel for Two-Bolt Mount
Voltage
TRUE

Description

LED Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 1/8 in, Overall Height 2 in, Overall Depth 1/2 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.