Zoro Homepage

LED Warning Light

  • Mfr # ED3793BW

  • Zoro # G110397042


product price: $106.99
/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J595 Class 1
Overall Depth
1/2 in
Includes
Bezel for Two-Bolt Mount
Current
0.4 A
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3793BW
Zoro #
G110397042
UPC #
758379121023
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1/2 in
Overall Length
3-1/8 in
Overall Height
2 in

Details

Item
LED Warning Light
SAE Class Rating
SAE J595 Class 1
Includes
Bezel for Two-Bolt Mount
Current
0.4 A
Maximum Operating Temperature
122 Degrees F
Number of Heads
1
Standards
CA T13, R10, RCM, SAE Class I
Light Color
Blue, White
Series
ED3790 UltraFlex Series
Electrical Connection
Blunt Cut Wiress
Light Type
Perimeter Flashing Warning Light
Lens Color
Clear
Wire Exit
Bottom
Installation Location
Bumper, Grille, Hood, Side Mirror
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Mount Type
Bracket, Self-Adhesive
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67, IP69K
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Mount Style
Surface
Shape
Rectangular
Light Pattern
Flashing
Number of Bulbs
8
Lens Material
Silicone
Base Material
Aluminum
Lighting Technology
LED
Number of Flash Patterns
69
Wattage
10.5 W
Voltage
TRUE

Description

LED Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 1/8 in, Overall Height 2 in, Overall Depth 1/2 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.