Zoro Homepage

LED Warning Light

  • Mfr # ED3793RA

  • Zoro # G910396726


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Silicone
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Overall Length
3-1/8 in
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3793RA
Zoro #
G910396726
UPC #
758379121061
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/8 in
Overall Depth
1/2 in
Overall Height
2 in

Details

Item
LED Warning Light
Lens Material
Silicone
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Light Type
Perimeter Flashing Warning Light
Mount Type
Bracket, Self-Adhesive
Includes
Bezel for Two-Bolt Mount
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67, IP69K
Current
0.4 A
Number of Bulbs
8
Lens Color
Clear
Lighting Technology
LED
Installation Location
Bumper, Grille, Hood, Side Mirror
Electrical Connection
Blunt Cut Wiress
SAE Class Rating
SAE J595 Class 1
Number of Heads
1
Light Color
Amber, Red
Number of Flash Patterns
69
Shape
Rectangular
Light Pattern
Flashing
Base Material
Aluminum
Maximum Operating Temperature
122 Degrees F
Series
ED3790 UltraFlex Series
Installation Type
Permanent
Standards
CA T13, R10, RCM, SAE Class I
Wattage
10.5 W
Mount Style
Surface
Voltage
TRUE

Description

LED Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 1/8 in, Overall Height 2 in, Overall Depth 1/2 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.