Zoro Homepage

LED Warning Light

  • Mfr # ED3793RW

  • Zoro # G110396854


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Overall Length
3-1/8 in
Number of Heads
1
Overall Depth
1/2 in
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3793RW
Zoro #
G110396854
UPC #
758379121047
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/8 in
Overall Depth
1/2 in
Overall Height
2 in

Details

Item
LED Warning Light
Minimum Operating Temperature
-22 Degrees F
Number of Heads
1
Maximum Operating Temperature
122 Degrees F
Installation Location
Bumper, Grille, Hood, Side Mirror
Wattage
10.5 W
Mount Style
Surface
Wire Exit
Bottom
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Lens Color
Clear
Installation Type
Permanent
Number of Bulbs
8
SAE Class Rating
SAE J595 Class 1
Standards
CA T13, R10, RCM, SAE Class I
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Lighting Technology
LED
Light Color
Red, White
Base Material
Aluminum
Mount Type
Bracket, Self-Adhesive
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wiress
Current
0.4 A
Includes
Bezel for Two-Bolt Mount
Series
ED3790 UltraFlex Series
Number of Flash Patterns
69
IP Rating
IP67, IP69K
Light Type
Perimeter Flashing Warning Light
Shape
Rectangular
Lens Material
Silicone
Voltage
TRUE

Description

LED Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 1/8 in, Overall Height 2 in, Overall Depth 1/2 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.