Zoro Homepage

LED Warning Light

  • Mfr # ED9015A

  • Zoro # G910436866


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Installation Location
Headlights, Taillights
Flash Pattern
Synchronized
Current
0.67 A
Overall Height
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED9015A
Zoro #
G910436866
UPC #
758379117835
Country of Origin
Viet Nam

Dimensions

Overall Height
1-1/8 in
Overall Width
1-1/2 in
Overall Diameter
1 in

Details

Item
LED Warning Light
Lighting Technology
LED
Installation Location
Headlights, Taillights
Flash Pattern
Synchronized
Current
0.67 A
Number of Bulbs
6
Maximum Brightness
230 lm
Mount Type
Bezel
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
29
Maximum Operating Temperature
149 Degrees F
Number of Lights Included
6
Light Type
Concealed Warning Light
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Minimum Operating Temperature
-40 Degrees F
Features
Eliminates need for In-Line Driver Module, Electronics Embedded in the Light Head
Series
ED9015 Series
Voltage
TRUE

Description

LED Warning Light, Light Color Amber, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 29, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 230 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.67 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.