Zoro Homepage

LED Warning Light

  • Mfr # ED9015AW

  • Zoro # G810436867


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Number of Lights Included
6
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bezel
Lighting Technology
LED
Maximum Brightness
170 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED9015AW
Zoro #
G810436867
UPC #
758379117873
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1-1/2 in
Overall Height
1-1/8 in
Overall Diameter
1 in

Details

Item
LED Warning Light
Number of Lights Included
6
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bezel
Lighting Technology
LED
Maximum Brightness
170 lm
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
69
Number of Bulbs
6
Series
ED9015 Series
Flash Pattern
Synchronized
Maximum Operating Temperature
149 Degrees F
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Current
0.46 A
Installation Type
Permanent
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Installation Location
Headlights, Taillights
Light Type
Concealed Warning Light
Minimum Operating Temperature
-40 Degrees F
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Color
Amber, White
Voltage
TRUE

Description

LED Warning Light, Light Color Amber/White, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 69, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 170 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.46 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.