Zoro Homepage

LED Warning Light

  • Mfr # ED9015R

  • Zoro # G810436843


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Current
0.67 A
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Installation Location
Headlights, Taillights
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Concealed Warning Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED9015R
Zoro #
G810436843
UPC #
758379117866
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Diameter
1 in
Overall Width
1-1/2 in

Details

Item
LED Warning Light
Current
0.67 A
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Installation Location
Headlights, Taillights
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Concealed Warning Light
Maximum Operating Temperature
149 Degrees F
Mount Type
Bezel
Number of Lights Included
6
Number of Flash Patterns
29
Light Color
Red
Installation Type
Permanent
Series
ED9015 Series
Flash Pattern
Synchronized
Electrical Connection
Blunt Cut Wires
Lens Material
Polycarbonate
Lighting Technology
LED
Number of Bulbs
6
Maximum Brightness
80 lm
Minimum Operating Temperature
-40 Degrees F
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Includes Electrical Connection
Electrical Connection Included
Voltage
TRUE

Description

LED Warning Light, Light Color Red, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 29, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 80 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.67 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.