Zoro Homepage

LED Worklamp

  • Mfr # EW2710

  • Zoro # G715699763


product price: $54.35
/ea

Key Features

Maximum Operating Temperature
149 Degrees F
Mount Type
Bracket
Housing Color
White
IP Rating
IP67, IP69K
Use Location
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2710
Zoro #
G715699763
UPC #
758379133927
Country of Origin
China

Dimensions

Overall Width
3-5/16 in
Overall Depth
2 5/16 in
Overall Height
4 5/16 in

Details

Item
Vehicle Work Light
Maximum Operating Temperature
149 Degrees F
Mount Type
Bracket
Housing Color
White
IP Rating
IP67, IP69K
Use Location
Exterior
Number of Bulbs
4
Housing Material
Aluminum
Standards
CE, UKCA
Compatible Vehicle Type
Tow Trucks, Work Trucks
Lens Material
Polycarbonate
Current
1.8 A
Beam Type
Flood
Wattage
22.5 W
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Series
Carbon Series
Head Shape
Round
Base Material
Steel
Electrical Connection
2 Conductor Cable with Connectors
Maximum Brightness
2,556 lm
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 2 5/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Round, Overall Width 3 5/16 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.