Zoro Homepage

LED Worklamp

  • Mfr # EW2720

  • Zoro # G115699783


product price: $54.79
/ea

Key Features

Electrical Connection
2 Conductor Cable with Connectors
Base Material
Steel
Housing Material
Aluminum
Beam Type
Flood
Head Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2720
Zoro #
G115699783
UPC #
758379133910
Country of Origin
China

Dimensions

Overall Width
2 13/16 in
Overall Height
2 13/16 in
Overall Depth
1 1/2 in

Details

Electrical Connection
2 Conductor Cable with Connectors
Base Material
Steel
Housing Material
Aluminum
Beam Type
Flood
Head Shape
Square
Maximum Brightness
2,650 lm
Wattage
23 W
Current
1.8 A
Mount Style
Surface
Item
Vehicle Work Light
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bracket
Lens Material
Polycarbonate
Maximum Operating Temperature
149 Degrees F
Standards
CE, UKCA
Use Location
Exterior
Series
Carbon Series
Number of Bulbs
8
Lighting Technology
LED
IP Rating
IP67, IP69K
Compatible Vehicle Type
Tow Trucks, Work Trucks
Includes Electrical Connection
Electrical Connection Included
Housing Color
White
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 13/16 in, Head Shape Square, Overall Width 2 13/16 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.