Zoro Homepage

LED Worklamp

  • Mfr # EW2721

  • Zoro # G115699745


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Series
Carbon Series
Mount Style
Surface
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Type
Bracket
Number of Bulbs
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2721
Zoro #
G115699745
UPC #
758379133880
Country of Origin
China

Dimensions

Overall Width
3-5/8 in
Overall Depth
1 13/16 in
Overall Height
3 5/8 in

Details

Series
Carbon Series
Mount Style
Surface
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Type
Bracket
Number of Bulbs
12
Standards
CE, UKCA
Base Material
Steel
Housing Color
White
Electrical Connection
2 Conductor Cable with Connectors
Beam Type
Flood
Head Shape
Square
Maximum Brightness
6,552 lm
Lighting Technology
LED
Lens Material
Polycarbonate
Use Location
Exterior
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
IP Rating
IP67, IP69K
Wattage
46.1 W
Housing Material
Aluminum
Includes Electrical Connection
Electrical Connection Included
Current
3.6 A
Item
Vehicle Work Light
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Square, Overall Width 3 5/8 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.