Zoro Homepage

LED Worklamp

  • Mfr # EW2722

  • Zoro # G215699782


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Number of Bulbs
18
Overall Height
4 1/8 in
Housing Material
Aluminum
Current
4.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2722
Zoro #
G215699782
UPC #
758379133934
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Overall Depth
1 13/16 in
Overall Width
4 5/16 in

Details

Minimum Operating Temperature
-40 Degrees F
Number of Bulbs
18
Housing Material
Aluminum
Current
4.4 A
Compatible Vehicle Type
Tow Trucks, Work Trucks
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Head Shape
Rectangular
Mount Style
Surface
Wattage
55.8 W
Base Material
Steel
IP Rating
IP67, IP69K
Electrical Connection
2 Conductor Cable with Connectors
Mount Type
Bracket
Maximum Brightness
6,803 lm
Beam Type
Flood
Item
Vehicle Work Light
Series
Carbon Series
Housing Color
White
Standards
CE, UKCA
Lens Material
Polycarbonate
Use Location
Exterior
Maximum Operating Temperature
149 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 1/8 in, Head Shape Rectangular, Overall Width 4 5/16 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.