Zoro Homepage

LED Worklamp

  • Mfr # EW2731

  • Zoro # G215699744


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Use Location
Exterior
Number of Bulbs
20
Electrical Connection
2 Conductor Cable with Connectors
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2731
Zoro #
G215699744
UPC #
758379133903
Country of Origin
China

Dimensions

Overall Depth
1 13/16 in
Overall Height
3 11/16 in
Overall Width
5 7/8 in

Details

Lighting Technology
LED
Use Location
Exterior
Number of Bulbs
20
Electrical Connection
2 Conductor Cable with Connectors
Housing Material
Aluminum
Lens Material
Polycarbonate
Maximum Operating Temperature
149 Degrees F
Mount Style
Surface
Current
5.5 A
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Type
Bracket
Wattage
70.7 W
Includes Electrical Connection
Electrical Connection Included
Item
Vehicle Work Light
Maximum Brightness
8,937 lm
Minimum Operating Temperature
-40 Degrees F
Beam Type
Flood
IP Rating
IP67, IP69K
Standards
CE, UKCA
Head Shape
Rectangular
Base Material
Steel
Housing Color
White
Series
Carbon Series
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 11/16 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.