
Light Bar
Mfr # 12-50478-ES
Zoro # G316351176
product price: $2,277.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Bulb Type
LED
Housing Color
Black
Color
Amber/ Blue
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-50478-ES
Zoro #
G316351176
UPC #
758379116043
Country of Origin
United States
Dimensions
Length
54 in
Height
2-1/2 in
Details
Bulb Type
LED
Housing Color
Black
Color
Amber/ Blue
Style
Straight
Bulb Specifications
8 Amber Ice Optic LED/ 8 Blue Ice Optic LED
Lens Material
Polycarbonate
Voltage
12 To 24 V
Number Of Rows
Single
Description
LED Bulb; 54 Inch Length; 8 Amber Ice Optic LED/ 8 Blue Ice Optic LED
- Accommodate A Wide Range Of Vehicle Types And Duties
- Advanced ICE Optics To Maximize Output And Deliver Focused Warning
- Delivers 64 Flash Patterns
- Features A Durable Aluminum Chassis And Polycarbonate Lens
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.