
Light Bar
Mfr # 12-50571-ED
Zoro # G016328249
product price: $3,466.99
/ea
Free Shipping & Returns
Key Features
Style
Full Bar
Voltage
12 to 24V DC
Lens Color
Clear
Light Pattern
64 Flash Pattern
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-50571-ED
Zoro #
G016328249
UPC #
758379117729
Country of Origin
United States
Dimensions
Overall Width
11 in
Overall Height
2-1/2 in
Overall Length
54 in
Details
Style
Full Bar
Voltage
12 to 24V DC
Lens Color
Clear
Light Pattern
64 Flash Pattern
Shape
Rectangular
Lighting Technology
LED
Description
54 Inch Length x 11 Inch Width; 20-Amber/ Blue Ice Optic Dual Color LED/ 2 White Work Lamps; Clear Lens
- Aluminum Chassis, Polycarbonate Base And Lens
- Dual-Color Lightheads
- Pro Vantage Has An Increased Number Of Lightheads
- 64 Flash Patterns
- ICE Optics Offer Brighter Appearance For Better Visibility
Restrictions
WARNING:
This product can expose you to chemicals including Chlorinated paraffins (Average chain length, C12|approximately 60 percent chlorine by weight),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.