
Light Bar
Mfr # 12-50837-ES
Zoro # G716351172
product price: $2,252.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED
Height
2-1/2 in
Number Of Rows
Single
Voltage
12 To 24 V
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-50837-ES
Zoro #
G716351172
UPC #
758379121436
Country of Origin
United States
Dimensions
Height
2-1/2 in
Length
54 in
Details
Bulb Type
LED
Number Of Rows
Single
Voltage
12 To 24 V
Lens Material
Polycarbonate
Style
Straight
Housing Color
Black
Bulb Specifications
8 Amber Ice Optic LED/ 8 White Ice Optic LED
Color
Amber/ White
Description
LED Bulb; 54 Inch Length; 8 Amber Ice Optic LED/ 8 White Ice Optic LED
- Accommodate A Wide Range Of Vehicle Types And Duties
- Advanced ICE Optics To Maximize Output And Deliver Focused Warning
- Delivers 64 Flash Patterns
- Features A Durable Aluminum Chassis And Polycarbonate Lens
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.