
Light Bar
Mfr # 12-50954-ES
Zoro # G416328245
product price: $2,306.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Number Of Flashing Marker Lights
64
Shape
Rectangular
Style
Full Bar
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-50954-ES
Zoro #
G416328245
UPC #
758379123096
Country of Origin
United States
Dimensions
Overall Length
54 in
Overall Width
11 in
Overall Height
4.2 in
Details
Lens Material
Polycarbonate
Number Of Flashing Marker Lights
64
Shape
Rectangular
Style
Full Bar
Lens Color
Clear
Light Pattern
64 Flash Pattern
Voltage
12 to 24V DC
Lighting Technology
LED
Description
54 Inch Length x 11 Inch Width x 4.2 Inch Height; Full Bar; Permanent Mount/ Roof Mount; LED; Clear Polycarbonate Lens; 64 Flash Pattern; 12 To 24-Volt
- Single- And Dual-Color Lightheads
- Pro Vantage Has An Increased Number Of Lightheads
- 64 Flash Patterns
- Cuts: Front, Back, Right, Left
- ICE Optics Offer Brighter Appearance For Better Visibility
- Aluminum Chassis, Polycarbonate Base And Lens
Restrictions
WARNING:
This product can expose you to chemicals including Chlorinated paraffins (Average chain length, C12;approximately 60 percent chlorine by weight),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.