
Light Bar
Mfr # 12-51156-ES
Zoro # G216351177
product price: $1,674.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Length
24 in
Color
Amber/ Blue
Lens Material
Polycarbonate
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-51156-ES
Zoro #
G216351177
UPC #
758379125977
Country of Origin
United States
Dimensions
Length
24 in
Details
Housing Color
Black
Color
Amber/ Blue
Lens Material
Polycarbonate
Style
Straight
Number Of Rows
Single
Bulb Type
LED
Bulb Specifications
6 Amber Ice Optic LED/ 6 Blue Ice Optic LED
Description
LED Bulb; 24 Inch Length; 6 Amber Ice Optic LED/ 6 Blue Ice Optic LED
- Designed To Offer Excellent Value In Terms Of Cost, Performance, Durability, Flexibility
- Suitable For A Wide Variety Of Applications
- ISO 9001-Certified
- Easy To Install
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.