Zoro Homepage

Light Bar

  • Mfr # 12-51409-ES

  • Zoro # G616351166


product price: $2,730.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Number Of Rows
Single
Color
Amber/ Blue
Housing Color
Black
Voltage
12 To 24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-51409-ES
Zoro #
G616351166
UPC #
758379130858
Country of Origin
United States

Dimensions

Height
2-1/2 in
Length
54 in

Details

Lens Material
Polycarbonate
Number Of Rows
Single
Color
Amber/ Blue
Housing Color
Black
Voltage
12 To 24 V
Bulb Type
LED
Style
Straight
Bulb Specifications
8 Amber Ice Optic LED/ 8 Blue Ice Optic LED/ 4 White WorklAs

Description

LED Bulb; 54 Inch Length; 8 Amber Ice Optic LED/ 8 Blue Ice Optic LED/ 4 White Worklamps


  • Accommodate A Wide Range Of Vehicle Types And Duties
  • Advanced ICE Optics To Maximize Output And Deliver Focused Warning
  • Delivers 64 Flash Patterns
  • Features A Durable Aluminum Chassis And Polycarbonate Lens

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.