Zoro Homepage

Light Bar

  • Mfr # 12-51813-ES

  • Zoro # G516351167


product price: $2,252.99
/ea
Free Shipping & Returns

Key Features

Bulb Specifications
11 Amber Modules LED/ 5 Clear Modules LED/ Traffic Director
Includes
With Controller
Color
Amber/ White
Housing Color
Black
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-51813-ES
Zoro #
G516351167
UPC #
758379137345
Country of Origin
United States

Dimensions

Length
54 in

Details

Bulb Specifications
11 Amber Modules LED/ 5 Clear Modules LED/ Traffic Director
Includes
With Controller
Color
Amber/ White
Housing Color
Black
Voltage
12 To 24 V
Bulb Type
LED
Number Of Rows
Two
Style
Straight
Lens Material
Polycarbonate

Description

LED Bulb; 54 Inch Length; 11 Amber Modules/ 5 Clear Modules/ Traffic Director; Clear Lens; With Controller


  • Accommodate A Wide Range Of Vehicle Types And Duties
  • Advanced ICE Optics To Maximize Output And Deliver Focused Warning
  • Delivers 64 Flash Patterns
  • Features A Durable Aluminum Chassis And Polycarbonate Lens
  • ICE Optics Offer Brighter Appearance For Better Visibility
  • Pro Vantage Has An Increased Number Of Light Heads
  • Temperature Range From -22 Degree Fahrenheit To +122 Degree Fahrenheit

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.