Light Bar Adapter Bracket
Mfr # ASTRVN
Zoro # G804391950
product price: $18.65
/eaKey Features
Includes
Mounting Hardware
For Use With
Police, Fire, Ambulance, Tow Gutterless Vehicles
Material
Stainless Steel
Overall Height
1 3/4 in
Product Type
Mounting Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASTRVN
Zoro #
G804391950
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Overall Length
2 3/8 in
Overall Width
4 in
Details
Item
Light Bar Bracket
Includes
Mounting Hardware
For Use With
Police, Fire, Ambulance, Tow Gutterless Vehicles
Material
Stainless Steel
Product Type
Mounting Bar
Compatible Light Type
Light Bar
Description
Light Bar Bracket, Product Type Mounting Bar, Color Not Applicable, Material Stainless Steel, Overall Length 2 3/8 in, Overall Height 1 3/4 in, Overall Width 4 in, Compatible Light Type Light Bar, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.