Zoro Homepage

Lightbar, LED, Amber, 54" L

  • Mfr # 12-50067-ES

  • Zoro # G2122108


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Includes
15 ft Cable, Mounting Hardware
Number of Heads
22
Flashes per Minute
Variable
Standards
CA T13, CE, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-50067-ES
Zoro #
G2122108
UPC #
758379054987
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
54 in
Overall Depth
11 in
Overall Width
11 in

Details

Lens Material
Polycarbonate
Includes
15 ft Cable, Mounting Hardware
Number of Heads
22
Flashes per Minute
Variable
Standards
CA T13, CE, R10
Item
Light Bar
Current Drawn
11 A
Voltage
12-24V DC
Housing Material
Polycarbonate
Lamp Life
100,000 hrs
Number of Flash Patterns
48
Power Source
Corded
Lens Color
Amber
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
66
Light Color
Amber
Wattage
170.4 W
Mount Style
Surface
Current
11 A
SAE Class Rating
SAE J845 Class 1
Installation Type
Permanent
Mount Type
Bolt, Bracket
Series
12+ Pro Vantage Series
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof
IP Rating
IP67
Light Pattern
Flashing
Compatible Vehicle Type
Universal

Description

Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 170.4 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 54 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.