Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightbar, LED, Amber, 54" L

  • Mfr # 12-50088-ES

  • Zoro # G2121913


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Housing Material
Polycarbonate
Voltage
12-24V DC
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-50088-ES
Zoro #
G2121913
UPC #
758379054956
Country of Origin
United States

Dimensions

Overall Height
2-1/2 in
Overall Depth
11 in
Overall Length
54 in
Overall Width
11 in

Details

Flashes per Minute
Variable
Housing Material
Polycarbonate
Item
Light Bar
Voltage
12-24V DC
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Includes
15 ft Cable, Mounting Hardware
Current Drawn
7.2 A
Standards
CA T13, CE, R10
Number of Heads
16
Number of Flash Patterns
33
Lens Color
Amber
Power Source
Corded
Lighting Technology
LED
Wattage
105.6 W
Number of Bulbs
48
Shape
Rectangular
Light Color
Amber
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
7.2 A
Series
12+ Pro Vantage Series
Mount Style
Surface
Installation Location
Roof
Mount Type
Bolt, Bracket
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent

Description

Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 105.6 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 54 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.