Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightbar, LED, Amber, 60" L

  • Mfr # 12-50089-ES

  • Zoro # G2121992


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Number of Heads
16
Voltage
12-24V DC
Lens Material
Polycarbonate
Current Drawn
7.2 A
Lamp Life
100,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-50089-ES
Zoro #
G2121992
UPC #
758379054963
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
11 in
Overall Length
60 in
Overall Width
11 in

Details

Number of Heads
16
Voltage
12-24V DC
Lens Material
Polycarbonate
Current Drawn
7.2 A
Lamp Life
100,000 hrs
Item
Light Bar
Standards
CA T13, CE, R10
Housing Material
Polycarbonate
Flashes per Minute
Variable
Includes
15 ft Cable, Mounting Hardware
Number of Flash Patterns
48
Power Source
Corded
Lens Color
Amber
Shape
Rectangular
Wattage
105.6 W
Lighting Technology
LED
Number of Bulbs
48
Light Color
Amber
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
Series
12+ Pro Vantage Series
IP Rating
IP67
Current
7.2 A
Compatible Vehicle Type
Universal
Mount Type
Bolt, Bracket
Installation Type
Permanent
Installation Location
Roof
Mount Style
Surface
Light Pattern
Flashing

Description

Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 105.6 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 60 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.