Zoro Homepage

Lights Warning

  • Mfr # 9011C

  • Zoro # G216328285


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Light Pattern
16 Flash Pattern
Lens Color
Clear
Style
Beacon
Lens Material
Polycarbonate
Voltage
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9011C
Zoro #
G216328285
UPC #
758379037034
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in
Lead Length
9 ft
Overall Height
1.1 in

Details

Light Pattern
16 Flash Pattern
Lens Color
Clear
Style
Beacon
Lens Material
Polycarbonate
Voltage
12 to 24V DC
Shape
Roung
Lighting Technology
LED

Description

1-1/2 Inch Diameter x 1.1 Inch Height; Concealed Directional LED; Flange 1 Inch Hole Mount; 4 White LED; Clear Lens; 16 Flash Patterns; 12 To 24 Volt DC; With 9 Foot Cable


  • Four 1-Watt High-Intensity LEDs Provide Exceptional Warning
  • Wide Angle Light Dispersion Maximizes Light Casing Reflection
  • 16 Flash Patterns Including Single, Double, Triple, Quad, Deci And Cycle All
  • Multiple Heads Are Synchronizable (Simultaneous Or Alternating Operation)
  • Colorless When Not Illuminated
  • In-Line Waterproof Driver Module Eliminates The Need For A Remote Power Supply
  • UV Stabilized Polycarbonate Lens, Nickel Plated Housing And 9 Foot Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.