Zoro Homepage

Magnet, Model A6600Mk

  • Mfr # R6600M

  • Zoro # G9547091


product price: $12.79
/ea

Key Features

Material
Ceramic
For Use With
Beacons
Height
3/4 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6600M
Zoro #
G9547091
UPC #
758379028483
Country of Origin
United States

Dimensions

Height
3/4 in
Width
3 in
Length
3 in
Overall Length
4 in
Overall Width
5 in
Overall Height
3 in

Details

Item
Magnet, Model A6600Mk
Material
Ceramic
For Use With
Beacons
Color
Black
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
A6600MK
Product Type
Magnet
Compatible Manufacturer Part Number
A6600MK
Compatible Manufacturer Model Number
A6600MK
For Use With Mfr. Model Number
A6600MK
Compatible with Manufacturer Model No.
A6600MK
Compatible with Mfr. Model No.
A6600MK
For Use with Mfr Model Number
A6600MK
Compatible Pump Manufacturer Part Number
A6600MK
Compatible Mfr. Model Number
A6600MK

Description

Magnet, Product Type Magnet, Color Black, Material Ceramic, Overall Length 4 in, Overall Height 3 in, Overall Width 5 in, Compatible Manufacturer Part Number A6600MK, Compatible Light Type Beacon Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.