Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5350ACC-VM
Zoro #
G4828442
UPC #
00758379011478
Country of Origin
China
Dimensions
Height - Vehicle Lighting
6-1/2"
Width - Vehicle Lighting
8-1/2"
Length - Vehicle Lighting
16"
Width
8-5/16"
Height
5-3/4"
Length
15"
Description
Reverse your vehicle safely with a mini lightbar from ECCO. This amber strobe mini lightbar produces vibrant dual or quad w/fixed mirror flashes. It is capable of 80 or 65 flashes per minute. A magnetic/suction mounting ensures simple application. Enjoy long lasting light with a lamp life of Not Rated. It has a voltage of 12VDC. Lengthwise, it measures 15\."
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.