Zoro Homepage

Mini Light Bar, 18" L, Amber

  • Mfr # 5580CA-VM

  • Zoro # G002751549


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Amber LED/Clear Lens
Includes
15 ft Cord, Lighter Plug, Suction Cup Magnet Mount
Width - Vehicle Lighting
10 in
Height
2-1/2"
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580CA-VM
Zoro #
G002751549
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width - Vehicle Lighting
10 in
Height
2-1/2"
Manufacturers Warranty Length
3 yr
Length
15"
Length - Vehicle Lighting
18 in
Overall Height
2 1/2 in
Height - Vehicle Lighting
3 in
Width
9"
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber LED/Clear Lens
Includes
15 ft Cord, Lighter Plug, Suction Cup Magnet Mount
Voltage
12-24V DC
Mounting
Vacuum Magnet
Number of LEDs
16
Operating Temp.
-22 Degrees to 122 Degrees F
Flashes per Minute
Variable
Base Material
Polycarbonate
Material
polycarbonate
Lens Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Lens Color
Clear
Number of Heads
8
Housing Material
ASB, Polycarbonate
Rating
2.7A
Lamp Type
Led
Light Type - Vehicle Lighting
Flashing
Number of Flash Patterns - Vehicle Lighting
18
Flash Type
18 Flash Patterns
Current Drawn
2.7 A
Wiring Connection - Vehicle Lighting
Lighter Plug
Lens Color - Vehicle Lighting
Clear
Mounting - Vehicle Lighting
Magnetic
Standards
CE, R10, RoHS Compliant
Number of Flash Patterns
18
Lighting Technology
LED
Shape
Rectangular
Power Source
Corded
Number of Bulbs
24
Wire Exit
Bottom
Compatible Vehicle Type
Universal
Light Type
Mini Light Bar
Electrical Connection
Lighter Plug
Mount Type
Suction
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J845 Class 2
Series
5580 Reflex Series
Current
2.7 A
Wattage
35.1 W
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof
Light Color
Amber
IP Rating
IP69K
Light Pattern
Flashing
Installation Type
Removable
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.