Zoro Homepage

Mini Lightbar, Amber, Magnetic, 20 Heads

  • Mfr # 5590A-VM

  • Zoro # G4884507


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Features
360 Degrees Light Distribution
Includes
15 in Cord, Lighter Plug, Suction Cup Magnet Mount
Current Drawn
6 A
Number of Flash Patterns - Vehicle Lighting
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590A-VM
Zoro #
G4884507
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length - Vehicle Lighting
18 in
Height
2-1/2"
Length
15"
Width - Vehicle Lighting
10 in
Manufacturers Warranty Length
3 yr
Width
9"
Height - Vehicle Lighting
3 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber
Features
360 Degrees Light Distribution
Includes
15 in Cord, Lighter Plug, Suction Cup Magnet Mount
Current Drawn
6 A
Number of Flash Patterns - Vehicle Lighting
18
Flash Type
18 Flash Patterns
Lamp Type
Led
Flashes per Minute
Variable
Lens Material
Polycarbonate
Housing Material
ASB, Polycarbonate
Number of LEDs
32
Number of Heads
8
Standards
CA T13, CE, R10
Base Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Lighter Plug
Mounting - Vehicle Lighting
Magnetic
Mounting
Vacuum Magnet
Voltage
12-24V DC
Lens Color - Vehicle Lighting
Amber
Light Type - Vehicle Lighting
Flashing
Rating
6.0A
Lens Color
Amber
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Lighting Technology
LED
Shape
Rectangular
Power Source
Corded
Number of Flash Patterns
18
Number of Bulbs
32
SAE Class Rating
SAE J845 Class 1
Mount Type
Suction
Electrical Connection
Lighter Plug
Installation Type
Removable
Minimum Operating Temperature
-22 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP69K
Wire Exit
Bottom
Series
5590 Reflex Series
Light Color
Amber
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Manufacturer Warranty
5 yr
Installation Location
Roof
Mount Style
Surface
Wattage
77 W
Light Type
Mini Light Bar
Current
6 A
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.