Zoro Homepage

Mini Lightbar, LED, Amber, 11" L

  • Mfr # 5545A-VM

  • Zoro # G2122939


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Flashes per Minute
Variable
Current Drawn
0.7 A
Number of Heads
4
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5545A-VM
Zoro #
G2122939
UPC #
758379072912
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Length
10-7/8 in
Overall Depth
7 5/8 in
Overall Width
7-5/8 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 9 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.