Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5580A-HBT

  • Zoro # G2124223


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Flashes per Minute
Variable
Lamp Life
100,000 hrs
Number of Heads
8
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580A-HBT
Zoro #
G2124223
UPC #
758379074282
Country of Origin
United States

Dimensions

Overall Height
2-1/2 in
Overall Length
15 in
Overall Depth
9 in
Overall Width
9 in

Details

Housing Material
Polycarbonate
Flashes per Minute
Variable
Lamp Life
100,000 hrs
Number of Heads
8
Item
Mini Light Bar
Lens Material
Polycarbonate
Standards
CE, R10, RoHS Compliant
Voltage
12-24V DC
Current Drawn
2.7 A
Power Source
Corded
Number of Flash Patterns
18
Lens Color
Amber
Includes
Plug with Switch
Number of Bulbs
24
Shape
Rectangular
Light Color
Amber
Lighting Technology
LED
Wattage
35.1 W
SAE Class Rating
SAE J845 Class 2
IP Rating
IP69K
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Tape
Electrical Connection
Lighter Plug
Wire Exit
Bottom
Maximum Operating Temperature
122 Degrees F
Current
2.7 A
Series
5580 Reflex Series
Mount Style
Surface
Light Pattern
Flashing
Installation Type
Removable
Installation Location
Roof

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.