Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5585CA-VM

  • Zoro # G2122747


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
100,000 hrs
Flashes per Minute
Variable
Includes
15 ft Lighter Plug with Switch
Standards
CA T13, CE, R10, RoHS Compliant
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585CA-VM
Zoro #
G2122747
UPC #
758379051740
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in
Overall Width
9 in

Details

Lamp Life
100,000 hrs
Flashes per Minute
Variable
Includes
15 ft Lighter Plug with Switch
Standards
CA T13, CE, R10, RoHS Compliant
Voltage
12-24V DC
Item
Mini Light Bar
Current Drawn
5.1 A
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Number of Heads
8
Number of Flash Patterns
18
Lens Color
Clear
Power Source
Corded
Wattage
60 W
Light Color
Amber
Lighting Technology
LED
Shape
Rectangular
Number of Bulbs
32
Series
5585 Reflex Series
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP69K
Current
4.6 A
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Installation Location
Roof
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J845 Class 1
Mount Type
Suction
Wire Exit
Bottom
Installation Type
Removable
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Plug

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.