Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5587A-VM

  • Zoro # G2121907


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Number of Heads
8
Standards
CE, R10, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5587A-VM
Zoro #
G2121907
UPC #
758379072622
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in
Overall Width
9 in

Details

Flashes per Minute
Variable
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Number of Heads
8
Item
Mini Light Bar
Standards
CE, R10, RoHS Compliant
Housing Material
Polycarbonate
Includes
15 ft Lighter Plug with Switch
Current Drawn
5.1 A
Voltage
12-24V DC
Lens Color
Amber
Number of Flash Patterns
18
Power Source
Corded
Wattage
60 W
Number of Bulbs
32
Light Color
Amber
Shape
Rectangular
Lighting Technology
LED
Series
5587 Reflex Series
Mount Type
Suction
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Plug
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Wire Exit
Bottom
Installation Location
Roof
IP Rating
IP69K
Installation Type
Removable
Current
4.6 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.