Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5587A

  • Zoro # G2122047


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, R10, RoHS Compliant
Voltage
12-24V DC
Lamp Life
100,000 hrs
Number of Heads
8
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5587A
Zoro #
G2122047
UPC #
758379070055
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in
Overall Width
9 1/4 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.