Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5587CA-MG

  • Zoro # G1858908


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Includes
15 ft Lighter Plug with Switch, Mounting Hardware
Lamp Type
Led
Lens Color - Vehicle Lighting
Amber
Base Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5587CA-MG
Zoro #
G1858908
UPC #
758379070086
Country of Origin
Viet Nam

Dimensions

Length
15"
Width
9"
Length - Vehicle Lighting
16 3/4 in
Manufacturers Warranty Length
3 yr
Width - Vehicle Lighting
9 1/4 in
Height - Vehicle Lighting
2 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber
Includes
15 ft Lighter Plug with Switch, Mounting Hardware
Lamp Type
Led
Lens Color - Vehicle Lighting
Amber
Base Material
Polycarbonate
Voltage
12-24V DC
Number of LEDs
24
Light Type - Vehicle Lighting
Flashing
Lamp Life
100,000 hr
Mounting - Vehicle Lighting
Magnetic
Lighting Technology - Vehicle Lighting
LED
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
CA T13, CE, R10, RoHS Compliant
Current Drawn
5.1 A
Lens Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
18
Number of Heads
8
Wiring Connection - Vehicle Lighting
Lighter Plug
Rating
4.6A
Mounting
Magnetic
Lens Color
Clear
Operating Temp.
-22 Degrees to 122 Degrees F
Power Source
Corded
Material
polycarbonate
Lighting Technology
LED
Shape
Rectangular
Number of Flash Patterns
18
Number of Bulbs
32
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof
Minimum Operating Temperature
-22 Degrees F
Current
4.6 A
Mount Style
Surface
Wire Exit
Bottom
Wattage
60 W
Compatible Vehicle Type
Universal
IP Rating
IP69K
Mount Type
Magnetic
Light Type
Mini Light Bar
Electrical Connection
Lighter Plug
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
122 Degrees F
Manufacturer Warranty
5 yr
Light Color
Amber
Installation Type
Removable
Series
5587 Reflex Series
Light Pattern
Flashing
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.