Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5587CA-VM

  • Zoro # G2121959


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Current Drawn
5.1 A
Number of Heads
8
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5587CA-VM
Zoro #
G2121959
UPC #
758379072639
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in
Overall Width
9 1/4 in

Details

Current Drawn
5.1 A
Number of Heads
8
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Lamp Life
100,000 hrs
Includes
15 ft Lighter Plug with Switch, Mounting Hardware
Voltage
12-24V DC
Item
Mini Light Bar
Standards
CA T13, CE, R10, RoHS Compliant
Number of Flash Patterns
18
Power Source
Corded
Lens Color
Clear
Wattage
60 W
Number of Bulbs
32
Shape
Rectangular
Lighting Technology
LED
Light Color
Amber
Maximum Operating Temperature
122 Degrees F
Installation Location
Roof
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Light Pattern
Flashing
Current
4.6 A
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Electrical Connection
Plug
IP Rating
IP69K
Series
5587 Reflex Series
Minimum Operating Temperature
-22 Degrees F
Mount Type
Suction
SAE Class Rating
SAE J845 Class 1

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.