Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5590A-HBT

  • Zoro # G2124241


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Standards
CA T13, CE, R10
Current Drawn
5.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590A-HBT
Zoro #
G2124241
UPC #
758379074329
Country of Origin
Viet Nam

Dimensions

Overall Height
2-1/2 in
Overall Depth
9 in
Overall Length
15 in
Overall Width
9 in

Details

Item
Mini Light Bar
Flashes per Minute
Variable
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Standards
CA T13, CE, R10
Current Drawn
5.1 A
Number of Heads
8
Housing Material
Polycarbonate
Voltage
12-24V DC
Features
360 Degrees Light Distribution
Power Source
Corded
Lens Color
Amber
Includes
15 ft Lighter Plug with Switch, Mounting Hardware
Number of Flash Patterns
18
Lighting Technology
LED
Number of Bulbs
32
Shape
Rectangular
Light Color
Amber
Wattage
77 W
Compatible Vehicle Type
Universal
Electrical Connection
Plug
Includes Electrical Connection
Electrical Connection Included
Wire Exit
Bottom
Current
6 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
Installation Location
Roof
Series
5590 Reflex Series
Mount Type
Tape
Installation Type
Removable
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J845 Class 1
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP69K

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.