Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5590CA-MG

  • Zoro # G1859048


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Features
360 Degrees Light Distribution
Includes
15 ft Lighter Plug with Switch
Lamp Type
Led
Number of Flash Patterns - Vehicle Lighting
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590CA-MG
Zoro #
G1859048
UPC #
758379060902
Country of Origin
Viet Nam

Dimensions

Length - Vehicle Lighting
18 in
Height - Vehicle Lighting
3 in
Manufacturers Warranty Length
3 yr
Width - Vehicle Lighting
10 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.