Zoro Homepage

Mini Lightbar, LED, Amber, 15" L

  • Mfr # 5597CA-VM

  • Zoro # G2122692


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Housing Material
Polycarbonate
Includes
15 ft Lighter Plug with Switch
Lamp Life
100,000 hrs
Standards
CA T13, CE, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5597CA-VM
Zoro #
G2122692
UPC #
758379070130
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in
Overall Width
9 in

Details

Lens Material
Polycarbonate
Housing Material
Polycarbonate
Includes
15 ft Lighter Plug with Switch
Lamp Life
100,000 hrs
Standards
CA T13, CE, R10
Current Drawn
6 A
Item
Mini Light Bar
Voltage
12-24V DC
Flashes per Minute
Variable
Number of Heads
8
Number of Flash Patterns
18
Power Source
Corded
Lens Color
Clear
Shape
Rectangular
Wattage
77 W
Light Color
Amber
Lighting Technology
LED
Number of Bulbs
32
Maximum Operating Temperature
122 Degrees F
Mount Type
Suction
Compatible Vehicle Type
Universal
Series
5597 Reflex Series
Current
6 A
Electrical Connection
Plug
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Installation Type
Removable
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
IP Rating
IP69K
Installation Location
Roof

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.