Zoro Homepage

Mini Lightbar, LED, Amber, Magnetic, 8 Heads

  • Mfr # 5580A-VM

  • Zoro # G4884540


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Includes
15 in Cord, Lighter Plug, Suction Cup Magnet Mount
Housing Material
ASB, Polycarbonate
Mounting
Vacuum Magnet
Standards
CE, R10, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580A-VM
Zoro #
G4884540
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
9"
Height
2-1/2"
Manufacturers Warranty Length
3 yr
Width - Vehicle Lighting
9 in
Length
15"
Height - Vehicle Lighting
2 1/2 in
Length - Vehicle Lighting
15 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber
Includes
15 in Cord, Lighter Plug, Suction Cup Magnet Mount
Housing Material
ASB, Polycarbonate
Mounting
Vacuum Magnet
Standards
CE, R10, RoHS Compliant
Lens Color - Vehicle Lighting
Amber
Base Material
Polycarbonate
Number of LEDs
16
Current Drawn
2.7 A
Voltage
12-24V DC
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Lighter Plug
Flash Type
18 Flash Patterns
Flashes per Minute
Variable
Number of Heads
8
Light Type - Vehicle Lighting
Flashing
Mounting - Vehicle Lighting
Magnetic
Lamp Type
Led
Number of Flash Patterns - Vehicle Lighting
18
Lighting Technology - Vehicle Lighting
LED
Rating
2.7A
Lens Color
Amber
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Shape
Rectangular
Lighting Technology
LED
Number of Flash Patterns
18
Number of Bulbs
24
Power Source
Corded
Light Color
Amber
Installation Type
Removable
Installation Location
Roof
Current
2.7 A
Wire Exit
Bottom
Wattage
35.1 W
Maximum Operating Temperature
122 Degrees F
Mount Type
Suction
Minimum Operating Temperature
-22 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Mount Style
Surface
SAE Class Rating
SAE J845 Class 2
Series
5580 Reflex Series
IP Rating
IP69K
Electrical Connection
Lighter Plug
Manufacturer Warranty
5 yr
Light Type
Mini Light Bar
Light Pattern
Flashing
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.