Zoro Homepage

Mini Lightbar, LED, Amber/Clear, 11" L

  • Mfr # 5550CA-VM

  • Zoro # G2122053


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Includes
15 ft Lighter Plug with Switch
Voltage
12-24V DC
Lamp Life
100,000 hrs
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550CA-VM
Zoro #
G2122053
UPC #
758379073827
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Depth
7 5/8 in
Overall Length
10-7/8 in
Overall Width
7-5/8 in

Details

Standards
CA T13, CE, R10, R65, RCM, RoHS Compliant
Includes
15 ft Lighter Plug with Switch
Item
Mini Light Bar
Voltage
12-24V DC
Lamp Life
100,000 hrs
Housing Material
Polycarbonate
Current Drawn
2.7 A
Number of Heads
4
Lens Material
Polycarbonate
Flashes per Minute
Variable
Number of Flash Patterns
91
Lens Color
Clear
Power Source
Corded
Shape
Rectangular
Wattage
48.6 W
Number of Bulbs
48
Light Color
Amber
Lighting Technology
LED
Series
5550 Reflex Series
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Maximum Operating Temperature
122 Degrees F
Installation Location
Roof
SAE Class Rating
SAE J845 Class 1
Current
3.4 A
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP65
Mount Type
Suction
Mount Style
Surface
Electrical Connection
Lighter Plug
Wire Exit
Bottom
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 48.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.