Zoro Homepage

Mini Lightbar, LED, Amber/Clear, 11" L

  • Mfr # 5550CAC

  • Zoro # G2122887


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Includes
Gasket, Mounting Hardware
Lamp Life
100,000 hrs
Standards
CA T13, CE, R10, RCM, RoHS Compliant
Current Drawn
2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550CAC
Zoro #
G2122887
UPC #
758379072950
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Depth
7 5/8 in
Overall Length
10-7/8 in
Overall Width
7-5/8 in

Details

Lens Material
Polycarbonate
Includes
Gasket, Mounting Hardware
Lamp Life
100,000 hrs
Standards
CA T13, CE, R10, RCM, RoHS Compliant
Current Drawn
2.7 A
Item
Mini Light Bar
Flashes per Minute
Variable
Housing Material
Polycarbonate
Voltage
12-24V DC
Number of Heads
4
Number of Flash Patterns
91
Power Source
Corded
Lens Color
Clear
Lighting Technology
LED
Shape
Rectangular
Wattage
43.8 W
Number of Bulbs
48
Light Color
Amber, White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
3.4 A
Series
5550 Reflex Series
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Mount Type
Bolt
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP65
Light Pattern
Flashing
Installation Type
Permanent
Installation Location
Roof
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-22 Degrees F
Wire Exit
Bottom
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 43.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.