Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5580CA-HBT

  • Zoro # G2124311


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Flashes per Minute
Variable
Standards
CE, R10, RoHS Compliant
Voltage
12-24V DC
Number of Heads
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5580CA-HBT
Zoro #
G2124311
UPC #
758379074299
Country of Origin
United States

Dimensions

Overall Height
2-1/2 in
Overall Length
15 in
Overall Depth
9 in
Overall Width
10 in

Details

Housing Material
Polycarbonate
Flashes per Minute
Variable
Item
Mini Light Bar
Standards
CE, R10, RoHS Compliant
Voltage
12-24V DC
Number of Heads
8
Lens Material
Polycarbonate
Lamp Life
100,000 hrs
Current Drawn
2.7 A
Lens Color
Clear
Number of Flash Patterns
18
Power Source
Corded
Includes
Plug with Switch
Number of Bulbs
24
Light Color
Amber
Lighting Technology
LED
Wattage
35.1 W
Shape
Rectangular
Compatible Vehicle Type
Universal
Electrical Connection
Lighter Plug
Current
2.7 A
Installation Location
Roof
Mount Style
Surface
Series
5580 Reflex Series
Mount Type
Tape
Installation Type
Removable
Light Pattern
Flashing
Maximum Operating Temperature
122 Degrees F
IP Rating
IP69K
Minimum Operating Temperature
-22 Degrees F
Wire Exit
Bottom
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J845 Class 2

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.